Shop All Steel Toe Shoes
Timberland Pro
Loafer Shoe, M, 5 1/2, Black, PR
Mfr # TB187528001
Zoro # G910936588
product price: $100.99
/pr
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- All-Leather Upper Yes
- Toe Cap Material Alloy
- Upper Material Leather
- Gender (PRINT) Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB187528001
- Zoro # G910936588
- UPC # 197064669127
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 5 1/2 |
Size (PRINT) | 5 1/2 |
Width | M |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 5 1/2, Static Dissipative Yes, Style Number TB187528, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-2-R-10)
- SHOWA 19" Chemical Resistant Gloves, Nitrile, 7, 1 PR (747-07)
- LACROSSE Size 7 Men's Steel Rubber Boot, Black (24009043)
- SIGNMISSION OSHA Sign, Hard Hats Glasses Shoes Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" H, Spanish (OS-DS-P-1014-VS-1295)
- TIMBERLAND PRO Athletic Shoe, W, 5 1/2, Black, PR (TB1A2A47001)
- TIMBERLAND PRO Athletic Shoe, W, 8 1/2, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Oxford Shoe, M, 11, Brown, PR (TB163189214)
- TIMBERLAND PRO Loafer Shoe, W, 10 1/2, Brown, PR (TB191694214)
- TIMBERLAND PRO Work Shoes, Alloy, Mens, 8.5M, Blk, PR (40044)
- TIMBERLAND PRO Loafer Shoe, W, 7, Black, PR (TB187528001)
- REEBOK Work Shoes, 13 Size, Black, Alloy, Mens, PR (RB4142)
- Timberland Pro Steel Toe Shoes