Shop All Steel Toe Shoes
Timberland Pro
Loafer Shoe, M, 14, Brown, PR
Mfr # TB186509214
Zoro # G110869822
product price: $111.99
/pr
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Conductive No
- Upper Material (PRINT) Leather
- Insulated No
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB186509214
- Zoro # G110869822
- UPC # 197064723584
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Width | M |
Size (PRINT) | 14 |
Size | 14 |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 14, Static Dissipative Yes, Style Number TB186509, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS Acoustic Panel, 2 ft. W, 2 ft. L, PK12 (2SF22CHA-HP)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- ACCUFORM Right-To-Know Center, English, 20 in. H (ZRS326)
- N-FERNO BY ERGODYNE Flame Resistant Balaclava, Universal (6847)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB163189214)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 8W, Brown, PR (85590)
- TIMBERLAND PRO Athletic High-Top, M, 15, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO Athletic Shoe, W, 12, Gray, PR (TB1A1GT9065)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 7D, PR (402109)
- Timberland Pro Foot Protection