Shop All Steel Toe Boots
Timberland Pro
Loafer Shoe, M, 11, Brown, PR
Mfr # TB153534230
Zoro # G610741604
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Insulated No
- Puncture-Resistant Sole (PRINT) No
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB153534230
- Zoro # G610741604
- UPC # 197064672837
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | M |
Size (PRINT) | 11 |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Light Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB153534, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Faceshield Bracket and Visor, Clear (10118697)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924001)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-57-423-10)
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43096)
- TIMBERLAND PRO Loafer Shoe, M, 12, Brown, PR (TB153534230)
- TIMBERLAND PRO Loafer Shoe, M, 14, Brown, PR (TB153534230)
- TIMBERLAND PRO Loafer Shoe, M, 10, Brown, PR (TB153534230)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB147015242)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- TIMBERLAND PRO Hiker Shoe, W, 7, Brown, PR (TB186515214)
- CAT FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- Timberland Pro Steel Toe Boots