Shop All Steel Toe Shoes
Timberland Pro
Loafer Shoe, M, 10, Brown, PR
Mfr # TB186509214
Zoro # G510869934
original price:
$111.99
12% off
new price: $98.29
/pr
Free Shipping & Returns
Not eligible for select promotions
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Non Metallic Upper Yes
- Maximum Heat Rating (PRINT) 572 Degrees F
- Gender Men's
- Completely Non Metallic No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB186509214
- Zoro # G510869934
- UPC # 197064722563
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size (PRINT) | 10 |
Width | M |
Size | 10 |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 10, Static Dissipative Yes, Style Number TB186509, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER LADDER - FALL PROTECTION Werner Blue Armor Standard Harness, Tongue Buckle Legs, M/L (H212002)
- TILLMAN 9Oz Grn Pant-34X32 (67003432)
- COSCO Business Hours Sign, 15x19, Red, 19" Height, 15" Width (098072)
- TINGLEY 3XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-3X)
- TIMBERLAND PRO Oxford Shoe, M, 11, Brown, PR (TB163189214)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB1A2A47001)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12W, Brn, PR (53534)
- TIMBERLAND PRO Athletic Shoe, W, 8, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 6W, Brown, PR (63189)
- TIMBERLAND PRO Athletic Shoe, W, 9, Black, PR (TB1A5RSX001)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 10M, Gry, PR (N1343 10M)
- Timberland Pro Foot Protection