Shop All Steel Toe Boots
Timberland Pro
Loafer Shoe, M, 10, Brown, PR
Mfr # TB153534230
Zoro # G510741674
product price: $107.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Style Family Loafer Shoe
- Color Light Brown
- Size (PRINT) 10
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB153534230
- Zoro # G510741674
- UPC # 197064672196
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | M |
Size (PRINT) | 10 |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Light Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB153534, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYXL0006TV)
- NMC Danger Hard Hat Area Sign, 10 in Height, 14 in Width, Rigid Plastic (D46RB)
- MAJESTIC Majestic Winter Lined Pigskin Drivers Glove (1511P/8)
- LYLE Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0169-NP_10x7 (LCU3-0169-NP_10x7)
- TIMBERLAND PRO Loafer Shoe, M, 11, Brown, PR (TB153534230)
- TIMBERLAND PRO Loafer Shoe, W, 12, Brown, PR (TB153534230)
- TIMBERLAND PRO Loafer Shoe, W, 9 1/2, Brown, PR (TB153534230)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB185591214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7 1/2, Tan, PR (TB1A2QVU231)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Brown, PR (TB1A29H7214)
- DANNER Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- Timberland Pro Steel Toe Boots