Shop All High Visibility Shirts & Sweatshirts
Timberland Pro
Large, Base Plate Blended SS Pocket T
Mfr # TB0A1HNSD67
Zoro # G5257860
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Closure Type Pullover
- Color Orange
- Material 29% Polyester, 71% Cotton
- Fits Chest Size 42 in to 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1HNSD67
- Zoro # G5257860
- UPC # 190541782494
- Country of Origin Guatemala
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 28 1/4 in |
Sleeve Length | 36 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Details
Promotion Restriction | Not eligible for promotion |
Closure Type | Pullover |
Item | Large,Base Plate Blended SS Pocket T |
Color | Orange |
Material | 29% Polyester, 71% Cotton |
Fabric Weight | 5.9 oz |
Standards | ANSI/ISEA 107 |
Number of Outside Pockets | 1 |
Gender | Men's |
Style | T-Shirt |
Front Closure Type | Pull-Over |
Description
Large,Base Plate Blended SS Pocket T, Gender Men's, Style T-Shirt, Material 29 Percent Polyester, 71 Percent Cotton, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Orange, Sleeve Length 36 in, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 28 1/4 in, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder, Dual Clips, Black, PK100 (3420-BULK)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 10,000 lb., HDPE (5482-YE)
- HONEYWELL NORTH Howard Leight„¢ LL-30 Laser Lite® Ear Plugs, Disposable, NRR 32, Corded, 100 Pairs/Box (LL-30)
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H (19623)
- TIMBERLAND PRO Base Plate Blnded Short Slv Tshirt, M REG (TB0A1HNS015)
- TIMBERLAND PRO XL, Base Plate LS T-Shirt w/Logo (TB0A1HRV440)
- TIMBERLAND PRO Base Plate Blnded Short Slv Tshirt, L REG (TB0A1HNS015)
- TOUGH DUCK Medium Hi-Vis Sweatshirt, Black (S49411)
- GLOWEAR BY ERGODYNE 3XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-3X)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, XL (9134-XL)
- Timberland Pro High Visibility Shirts & Sweatshirts