Shop All Steel Toe Boots
Timberland Pro
Hiker Shoe, W, 8 1/2, Brown, PR
Mfr # TB1A21PN214
Zoro # G810741794
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Upper Material (PRINT) Leather
- Non-Marking Sole Yes
- Non Metallic Upper Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A21PN214
- Zoro # G810741794
- UPC # 197064542055
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | W |
Size (PRINT) | 8 1/2 |
Description
Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number TB1A21PN, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Large Bomber Jacket, Hi-Vis Yellow (LUX-TJBJ-YL)
- ZING Lockout Kit, Filled, Electrical (2734)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-335)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-2X (VU7SHNV-2X)
- TIMBERLAND PRO Loafer Shoe, M, 12, Brown, PR (TB153534230)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB185591214)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB0A1FZP001)
- THOROGOOD SHOES Size 8 Men's 8 in Work Boot Steel Work Boot, Brown (I708)
- Timberland Pro Steel Toe Boots