Shop All Steel Toe Shoes
Timberland Pro
Hiker Shoe, W, 7 1/2, Blue, PR
Mfr # TB161009484
Zoro # G010870140
product price: $93.55
/pr
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender (PRINT) Men's
- Gender Men's
- Width W
- Metatarsal Guard (PRINT) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB161009484
- Zoro # G010870140
- UPC # 197064505913
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Width | W |
Size (PRINT) | 7 1/2 |
Size | 7 1/2 |
Description
Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Blue, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 7 1/2, Static Dissipative No, Style Number TB161012, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 11, PR (96-002)
- BRADY Danger Sign, 7 in H, 10 in W, Rectangle, English, 145181 (145181)
- PYRAMEX Fleece Lined Cowhide Leather with Keystone Thumb, Size L, 12PK (GL2006KL)
- BADGER TAG & LABEL Blank Tag, Yellow, Vinyl, PK25 (131)
- TIMBERLAND PRO Athletic Shoe, W, 10, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Athletic Shoe, M, 13, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Loafer Shoe, W, 9, Brown, PR (TB191694214)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 9.5M, Brown, PR (63189)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12M, Brn, PR (53534)
- TIMBERLAND PRO Athletic Shoe, W, 9, Gray, PR (TB1A1GT9065)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 6-1/2, PR (RB4895)
- Timberland Pro Steel Toe Shoes