Shop All Steel Toe Boots
Timberland Pro
Hiker Shoe, W, 15, Brown, PR
Mfr # TB1A1Q8O214
Zoro # G610741680
Free Shipping & Returns
Not eligible for select promotions
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Closure Lace Up with Dual-Purpose Hook
- ASTM Standards Met (PRINT) Compression (C), Electrical Hazard (EH), Impact (I)
- Completely Non Metallic No
- Static Dissipative No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB1A1Q8O214
- Zoro # G610741680
- UPC # 197064529032
- Country of Origin Cambodia
- Category Steel Toe Boots
Dimensions
Size | 15 |
Width | W |
Size (PRINT) | 15 |
Description
Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number TB1A18QO, Toe Cap Material Steel, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A3, PR (23-0513B/11XXL)
- AVERY LABELS, GHS, 60UP, LSR, WE PK (AVE60518)
- SENSIT Gas Regulator w/Adapter Assy, 0.5Lpm (880-00006)
- LYLE Safety Sign, Hearing Protectin Area, 10inW (U4-1400-RD_10X7)
- TIMBERLAND PRO Hiker Shoe, M, 8 1/2, Brown, PR (TB1A1Q8O214)
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8 1/2, Brown, PR (TB165016713)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB0A1FZP001)
- TIMBERLAND PRO Size 10 1/2 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TIMBERLAND PRO Size 8-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- Timberland Pro Steel Toe Boots