Shop All Steel Toe Shoes
Timberland Pro
Hiker Shoe, W, 14, Blue, PR
Mfr # TB161009484
Zoro # G310869806
product price: $93.55
/pr
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Closure Lace Up
- Static Dissipative No
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB161009484
- Zoro # G310869806
- UPC # 197064509140
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Size | 14 |
Width | W |
Size (PRINT) | 14 |
Description
Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Blue, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 14, Static Dissipative No, Style Number TB161034, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP DuraPro Steel-Toe Rubber Boots, Defined Heel, Safety-Loc Sole, 16 in H, Knee, Blue, Men's, Size 8 (8908633)
- SIGNMISSION OSHA Danger Sign, 3.5" Height, 5" Width, Electrical Box Covers Must Be Closed, Landscape, 10PK (OS-DS-D-35-L-1193-10PK)
- DOVETAIL WORKWEAR Freshley Overall - Heathered Black Denim 6x28 (DWF18O1D-001-6x28)
- HONEYWELL Single Gas Detector Kit, VOC, 0.1 ppm (059-B112-300)
- TIMBERLAND PRO Athletic Shoe, W, 9 1/2, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Loafer Shoe, W, 8, Black, PR (TB187528001)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB191694214)
- TIMBERLAND PRO Athletic Shoe, M, 8, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Oxford Shoe, W, 10, Brown, PR (TB163189214)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 5.5M, Brown, PR (63189)
- MELLOW WALK Work Shoe, Sz 7-1/2, E Foot Width, Gray, PR (484072)
- Timberland Pro Foot Protection