Shop All Steel Toe Shoes
Timberland Pro
Hiker Shoe, W, 13, Blue, PR
Mfr # TB161009484
Zoro # G610869834
product price: $93.59
/pr
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Upper Material (PRINT) Leather, Nylon
- Static Dissipative No
- Insulated No
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB161009484
- Zoro # G610869834
- UPC # 197064508891
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Size (PRINT) | 13 |
Size | 13 |
Width | W |
Description
Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Blue, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 13, Static Dissipative No, Style Number TB161009, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 110)
- ABUS Lockout Padlock, KD, Red, 3"H, PK6 (19658)
- LYLE Decaldanger Do Not Enter, 10"x7", LCU4-0197-ND_10X7 (LCU4-0197-ND_10X7)
- SUPERIOR GLOVE Disposable Sleeves, Blue, 16", PE, PK100 (SLPD16EB)
- TIMBERLAND PRO Athletic Shoe, W, 10, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Athletic Shoe, M, 8, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Powertrain Sprint Aluminum Toe Athletic Work Shoe, 8.5 (A291H-085M)
- TIMBERLAND PRO Mens PRO(R) Mudsill Steel-Toe Work Shoe (TB040008001)
- TIMBERLAND PRO Loafer Shoe, W, 6 1/2, Black, PR (TB187528001)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11, Black, PR (TB0A1JYQ001)
- KEEN Size 10-1/2 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- Timberland Pro Steel Toe Shoes