Shop All Steel Toe Shoes
Timberland Pro
Hiker Shoe, W, 11 1/2, Blue, PR
Mfr # TB161009484
Zoro # G110870095
product price: $93.55
/pr
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 11 1/2
- Size (PRINT) 11 1/2
- Style Family Hiker Shoe
- Non-Marking Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB161009484
- Zoro # G110870095
- UPC # 197064508655
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Size | 11 1/2 |
Size (PRINT) | 11 1/2 |
Width | W |
Description
Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Blue, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 11 1/2, Static Dissipative No, Style Number TB161009, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Hip Wader Black (8605600)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-549-YL)
- KLEIN TOOLS Heavy Duty Gloves, Large (60600)
- BRADY DOT Handling Label, 3" Height, 7" Width (60258)
- TIMBERLAND PRO Loafer Shoe, W, 10, Black, PR (TB187528001)
- TIMBERLAND PRO Loafer Shoe, M, 14, Brown, PR (TB186509214)
- TIMBERLAND PRO Athletic Shoe, W, 9 1/2, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 9.5M, Brown, PR (63189)
- TIMBERLAND PRO Oxford Shoe, W, 10, Brown, PR (TB163189214)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB163189214)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 8, 2E Width (584072BLK080)
- Timberland Pro Foot Protection