Shop All Steel Toe Shoes
Timberland Pro
Hiker Shoe, W, 10, Blue, PR
Mfr # TB161009484
Zoro # G710869895
Free Shipping & Returns
Not eligible for select promotions
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non Metallic Upper Yes
- Color Blue
- Non-Marking Sole Yes
- Construction Cemented
- Oil-Resisting Sole (PRINT) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB161009484
- Zoro # G710869895
- UPC # 197064507597
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Size | 10 |
Size (PRINT) | 10 |
Width | W |
Description
Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Blue, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 10, Static Dissipative No, Style Number TB161009, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Pirelli Diaphragm for Exhaust Valves, Black, Rubber (9912200000000100)
- CARHARTT Hooded Jacket, Men's, Zipper, Gray, L (104050-GVLLREG)
- PANELTRONICS Ac-20 Assorted Label Sheet (150-062)
- ROCKPORT WORKS Athletic Shoe, M, 8 1/2, Black (RK4689-M-08.5)
- TIMBERLAND PRO Athletic Shoe, M, 11 1/2, Black, PR (TB1A5NZP001)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Athletic Shoe, W, 9, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Athletic High-Top Shoe, W, 7, Black, PR (TB0A11QF001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Black, PR (TB150507001)
- TIMBERLAND PRO Athletic Shoe, W, 9 1/2, Blue, PR (TB1A1HRU001)
- KEEN Size 8 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- Timberland Pro Foot Protection