Shop All Composite Toe Boots and Shoes
Timberland Pro
Hiker Shoe, M, 9 1/2, Brown, PR
Mfr # TB0A1ZR1214
Zoro # G6041669
product price: $139.95
/pr
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Brown/Orange
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1ZR1214
- Zoro # G6041669
- UPC # 194113388763
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Footwear Width | M |
Width | M |
Size (PRINT) | 9 1/2 |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown/Orange, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number A1ZR1214, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- KINCO Kinco Insulated Deerskin Leather Driver's Gloves (90HK MED)
- AMEREX Assembly Strap and Hose Clip Stored Pres (14778-P001)
- GUARDIAN EQUIPMENT Roofer's Fall Protection Kit, Size: S-L (00815)
- TIMBERLAND PRO Size 10 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- TIMBERLAND PRO Size 11 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- TIMBERLAND PRO Womens PRO(R) Hightower 6" AlloyT (TB0A1KIT214)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- TIMBERLAND PRO 8-Inch Work Boot, M, 15, Brown, PR (TB089646214)
- TIMBERLAND PRO Size 14 Men's 6 in Work Boot Alloy Work Boot, Brown (85594)
- PUMA SAFETY SHOES Athletic Shoe, M, 12, Blue, PR (644625-12M)
- Timberland Pro Composite Toe Boots and Shoes