Shop All Composite Toe Boots and Shoes
Timberland Pro
Hiker Shoe, M, 8, Brown, PR
Mfr # TB1A219B214
Zoro # G110869990
product price: $101.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Brown/Purple
- Waterproof Yes
- Conductive No
- Midsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A219B214
- Zoro # G110869990
- UPC # 197064542277
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Size (PRINT) | 8 |
Width | M |
Description
Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Brown/Purple, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB1A219B, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS285-2X)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Blue (IP-R4400-BL)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SSE611-TT)
- TIMBERLAND PRO Hiker Shoe, M, 10, Brown, PR (TB1A219B214)
- TIMBERLAND PRO Hiker Shoe, M, 9, Brown, PR (TB1A219B214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Size 10 1/2 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- TIMBERLAND PRO Boondock 8" Waterproofof Comp-Toe Work (TB0A29TG214)
- TIMBERLAND PRO Size 9 Men's Work Boot, Black/Gray (TB0A1Q3F001)
- BEKINA StepliteX ThermoProtec PU Boot, Composite Toe, Green-Black, 9 (XAC9P/9180AP533-09)
- Timberland Pro Composite Toe Boots and Shoes