Shop All Composite Toe Boots and Shoes
Timberland Pro
Hiker Shoe, M, 15, Brown, PR
Mfr # TB0A1ZR1214
Zoro # G6041626
product price: $139.95
/pr
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Brown/Orange
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1ZR1214
- Zoro # G6041626
- UPC # 194113388923
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Footwear Width | M |
Width | M |
Size (PRINT) | 15 |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown/Orange, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number A1ZR1214, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Gecko Cuff Screw (40950)
- SAF-T-EAR Safety Buds Elite Rechargable Hearing Protection (ERSTE-BUDSPROPOWER+)
- BRADY Label, 1 in W, Black (M6-173-593-BK)
- ACCUFORM Fire Extinguisher Sign, 18X4", R/WHT (MFXG545VS)
- TIMBERLAND PRO Hiker Shoe, M, 10 1/2, Brown, PR (TB0A1ZR1214)
- TIMBERLAND PRO Hiker Shoe, M, 13, Brown, PR (TB0A1ZR1214)
- TIMBERLAND PRO Hiker Shoe, M, 11, Brown, PR (TB0A1ZR1214)
- TIMBERLAND PRO Size 13 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- TIMBERLAND PRO Size 9.5 Men's 8 in Work Boot Composite Work Boot, Brown (TB089646214)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- CARHARTT Size 13 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- Timberland Pro Composite Toe Boots and Shoes