Shop All Steel Toe Shoes
Timberland Pro
Hiker Shoe, M, 12, Blue, PR
Mfr # TB161009484
Zoro # G410869782
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Non Metallic Upper Yes
- Metal Chip-Resisting Sole (PRINT) Yes
- Oil-Resisting Sole (PRINT) Yes
- Upper Material (PRINT) Leather, Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB161009484
- Zoro # G410869782
- UPC # 197064508693
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Width | M |
Size | 12 |
Size (PRINT) | 12 |
Description
Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Blue, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 12, Static Dissipative No, Style Number TB161009, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO L-XL Green Enhanced Visibility Multi Pocket Vest (B104-L-XL)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- LYLE Stop Sound Horn Sign, 12" W, 18" H, English, Recycled Aluminum, White (T1-1389-EG_12x18)
- CLEMCO Apollo Air Control Valve with Belt (10C100024)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB191694214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Black, PR (TB150507001)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB186509214)
- TIMBERLAND PRO Athletic Shoe, W, 12, Black, PR (TB1A5NZP001)
- TIMBERLAND PRO Athletic Shoe, M, 13, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Athletic Shoe, W, 8, Black, PR (TB1A16NN001)
- MICHELIN Athletic Shoe, W, 12, Black (MIC0003)
- Timberland Pro Foot Protection