Shop All Steel Toe Shoes
Timberland Pro
Hiker Shoe, M, 11 1/2, Blue, PR
Mfr # TB161009484
Zoro # G710870105
product price: $93.55
/pr
Free Shipping & Returns
Not eligible for select promotions
$93.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Metatarsal Guard (PRINT) No
- Completely Non Metallic No
- Upper Material Leather, Nylon
- Manufacturer-Suggested Sole Slip Rating (PRINT) Best
- Puncture-Resistant Sole (PRINT) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB161009484
- Zoro # G710870105
- UPC # 197064508488
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Size (PRINT) | 11 1/2 |
Size | 11 1/2 |
Width | M |
Description
Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Blue, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 11 1/2, Static Dissipative No, Style Number TB161009, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® 104312 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Yellow (104312)
- WEARWELL Tacky Mat, Blue, 24x45", PK4 (095)
- NMC Hot Work Permit Tag, Pk10 (RPT171)
- WOLVERINE 6-Inch Work Boot, M, 11 1/2, Brown, PR (W201175)
- TIMBERLAND PRO Loafer Shoe, W, 9, Brown, PR (TB191694214)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 9.5M, Brown, PR (63189)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Black, PR (TB150507001)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 8W, Brown, PR (85590)
- TIMBERLAND PRO Athletic Shoe, W, 10 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic Shoe, W, 5 1/2, Black, PR (TB1A2A47001)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-12)
- Timberland Pro Steel Toe Shoes