Shop All Boots and Outdoor
Timberland Pro
Hiker Boot, W, 7, Black, PR
Mfr # TB1A2CB8001
Zoro # G411774627
product price: $125.99
/pr
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Upper Material Leather
- Color Black
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A2CB8001
- Zoro # G411774627
- UPC # 197064557103
- Country of Origin Cambodia
- Category Boots and Outdoor
Dimensions
Width | W |
Size | 7 |
Description
Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number TB1A2CB8001, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLARE LED Safety Flare, LED Color Amber (PF210-A-O)
- CONDOR Cold Protection Gloves, Thinsulate Lining, XL (4TJX4)
- EDWARDS SIGNALING Fire Bell, Red, H 3 11/32 x L 6 x W 6 In (439D-6AW-R)
- JUSTRITE Seismic Bracket, 4 In. H, 48 In. W, 4 In. D (84000)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 9 1/2, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO Western Boot, M, 13, Brown, PR (TB1A25F5214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO 8-Inch Work Boot, W, 7, Brown, PR (TB189628214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB1A172T214)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 13 (PAN1P/9180AP121-13)
- Timberland Pro Foot Protection