Shop All Composite Toe Boots and Shoes
Timberland Pro
Hiker Boot, W, 15, Black, PR
Mfr # TB0A2CB8001
Zoro # G109984222
product price: $144.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$144.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 15
- Waterproof Yes
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A2CB8001
- Zoro # G109984222
- UPC # 196009181113
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Size (PRINT) | 15 |
Width | W |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 7x5 In., English, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle (U1-1021-RD_5X7)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, First Aid Cabinet, Landscape (OS-EM-D-710-L-10368)
- CONDOR High Visibility Vest, Yellow/Green, S/M (53YM20)
- JJ KELLER Labor Law Poster, Federal Labor Law (37989)
- TIMBERLAND PRO Size 8 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO Size 7W Men's 6 in Work Boot Composite Work Boot, Brown (92615)
- TIMBERLAND PRO Mens PRO(R) Disruptor AlloyToe Chukka (TB0A1BAB214)
- TIMBERLAND PRO Size 7 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- TIMBERLAND PRO Athletic Shoe, 5 1/2, Brown, PR (TB0A219B214)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 10 1/2, Black, PR (TB0A1S5M001)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 10, D, Pull On, 11inH, PR (SE4812)
- Timberland Pro Foot Protection