Shop All Boots and Outdoor
Timberland Pro
Hiker Boot, M, 9 1/2, Black, PR
Mfr # TB1A2CB8001
Zoro # G411774634
product price: $125.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Leather
- Gender Men's
- Color Black
- Width M
- Size 9 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A2CB8001
- Zoro # G411774634
- UPC # 197064557479
- Country of Origin Cambodia
- Category Boots and Outdoor
Dimensions
Width | M |
Size | 9 1/2 |
Description
Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number TB1A2CB8001, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL6R)
- THE ORIGINAL NITTY GRITTY Natural Rubber Latex Coated Gloves, Full Coverage, Yellow, L, PR (65NFW-10)
- ARIAT Size 14D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- TIMBERLAND PRO 6-Inch Work Boot, M, 6, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 8-Inch Work Boot, W, 7, Brown, PR (TB189628214)
- TIMBERLAND PRO Western Boot, M, 13, Brown, PR (TB1A25F5214)
- TIMBERLAND PRO Western Boot, M, 8, Brown, PR (TB1A25F5214)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 075)
- Timberland Pro Boots and Outdoor