Shop All Composite Toe Boots and Shoes
Timberland Pro
Hiker Boot, M, 8, Black, PR
Mfr # TB0A2CB8001
Zoro # G509984556
Free Shipping & Returns
Not eligible for select promotions
$144.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 8
- Waterproof Yes
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB0A2CB8001
- Zoro # G509984556
- UPC # 196009178762
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Size (PRINT) | 8 |
Width | M |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Battery Pack, Li-Ion (BMP-UBP)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-33-PK (WM-1-33-PK)
- ULTRATECH Covered Hard Top Spill Pallet, 66 gal Spill Capacity, 4 Drum, Polyethylene (1081)
- L.H. DOTTIE L.H. Dottie 6'' X 1000' Yellow Underground Tape (Caution Buried Electric Line Below) (UT28D)
- TIMBERLAND PRO Athletic High-Top Shoe, W, 11 1/2, Black, PR (TB1A28WF001)
- TIMBERLAND PRO Mens PRO(R) Disruptor AlloyToe Chukka (TB0A1BAB214)
- TIMBERLAND PRO Size 15 Men's Athletic High-Top Composite Work Boot, Black (TB0A28WF001)
- TIMBERLAND PRO Timber Pro Irvine wedge 6in Alloy Safe Toe Boots, Brown, 11W (A44UP)
- TIMBERLAND PRO Evergreen 8" Waterproofof Comp-Toe Wor (TB0A28QQ214)
- TIMBERLAND PRO Size 15 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1VXG214)
- TIMBERLAND PRO Mens Disruptor AlloyToe Work Boot (TB0A1GVF001)
- Timberland Pro Composite Toe Boots and Shoes