Shop All Composite Toe Boots and Shoes
Timberland Pro
Hiker Boot, M, 14, Black, PR
Mfr # TB0A2CB8001
Zoro # G509984198
product price: $148.99
/pr
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Black
- Size 14
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A2CB8001
- Zoro # G509984198
- UPC # 196009179790
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Size (PRINT) | 14 |
Width | M |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (2090X-M (8))
- SIGNMISSION Caution Slow Down Pedestrian Traffic 12inx18in Heavy Gauge Aluminums, A-1218 Slow Down - Caution Slo (A-1218 Slow Down - Caution Slo)
- NOTRAX 7 ft. L x Vinyl, 9/16" Thick (518S0037YB)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK (9366L)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11, Black, PR (TB0A1S5M001)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB0A5NZP001)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- TIMBERLAND PRO Athletic Shoe, M, 12, Black, PR (TB1A2123001)
- TIMBERLAND PRO Work Boots, Composite, Lthr, 8In, 12M, PR (89628)
- TIMBERLAND PRO Athletic Shoe, M, 9, Gray, PR (TB0A2B6X065)
- ROCKPORT WORKS Athletic Shoe, W, 9, Black (RK4689-W-09.0)
- Timberland Pro Foot Protection