Shop All Boots and Outdoor
Timberland Pro
Hiker Boot, M, 13, Black, PR
Mfr # TB1A2CB8001
Zoro # G411774689
product price: $125.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Upper Material Leather
- Color Black
- Size 13
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A2CB8001
- Zoro # G411774689
- UPC # 197064557981
- Country of Origin Cambodia
- Category Boots and Outdoor
Dimensions
Size | 13 |
Width | M |
Description
Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number TB1A2CB8001, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Black Temple, Clear, Clear Scratch-Resistant (17961)
- MUTUAL INDUSTRIES Polyethylene Underground Reclaimed Water, 2 Inch Height, 9 in Width, Poly (17774-52-2000)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (9178NFL)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZOD-XL)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB1A172T214)
- TIMBERLAND PRO Western Boot, M, 13, Brown, PR (TB1A25F5214)
- TIMBERLAND PRO Western Boot, M, 8, Brown, PR (TB1A25F5214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 16, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Brown, PR (TB1A172T214)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 110)
- Timberland Pro Foot Protection