Shop All Boots and Outdoor
Timberland Pro
Hiker Boot, M, 10, Black, PR
Mfr # TB1A2CB8001
Zoro # G411774719
product price: $125.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Leather
- Gender Men's
- Color Black
- Size 10
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A2CB8001
- Zoro # G411774719
- UPC # 197064557639
- Country of Origin Cambodia
- Category Boots and Outdoor
Dimensions
Size | 10 |
Width | M |
Description
Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB1A2CB8001, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO 10 in W, 8 in H, Plastic, Red (GL12R)
- HILLMAN 6" Stencil Set (839728)
- ARIAT Size 13 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- HY-KO For Sale Sign 8.5" x 12.5", 10PK, A00224 (A00224)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB1A172T214)
- TIMBERLAND PRO Hiker Boot, M, 11, Black, PR (TB1A2CB8001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Brown, PR (TB1A172T214)
- TIMBERLAND PRO Western Boot, M, 8, Brown, PR (TB1A25F5214)
- XTRATUF Big Kids Ankle Deck Boot, NEON PINK, M, Size 7 (XKAB451Y)
- Timberland Pro Foot Protection