Shop All Composite Toe Boots and Shoes
Timberland Pro
Hiker Boot, M, 10, Black, PR
Mfr # TB0A2CB8001
Zoro # G209984412
product price: $159.99
/pr
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Black
- Size 10
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A2CB8001
- Zoro # G209984412
- UPC # 196009179196
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Size (PRINT) | 10 |
Width | M |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION CHEMICAL Disposable Lab Coat, XL, Green, PK30 (M1710G-XL)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR (70-225)
- PEAKWORKS Drop-In Anchors - Temporary (V8222120)
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5280 XL)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB192615214)
- TIMBERLAND PRO Size 7-1/2 Men's 6 in Work Boot Alloy Work Boot, Brown (85594)
- TIMBERLAND PRO Size 9.5 Men's 8 in Work Boot Composite Work Boot, Brown (TB089646214)
- TIMBERLAND PRO Size 5W Men's 6 in Work Boot Alloy Work Boot, Brown (85594)
- TIMBERLAND PRO Mens PRO(R) Hyperion 6" Waterproofof (TB090646214)
- TIMBERLAND PRO Size 10 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- DANNER Size 8 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-8.5D)
- Timberland Pro Composite Toe Boots and Shoes