Shop All Work Shirts
Timberland Pro
Base Plate Blnded Short Slv Tshirt, S REG
Mfr # TB0A1HNSC81
Zoro # G0507995
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Closure Type Pullover
- Size S
- Color Gray
- Fabric Weight 5.9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB0A1HNSC81
- Zoro # G0507995
- UPC # 190287710621
- Country of Origin Guatemala
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Length | 28 1/4 in |
Sleeve Length | 33 1/2 in |
Minimum Chest Size | 34 in |
Maximum Chest Size | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Base Plate Blnded Short Slv Tshirt,S REG |
Closure Type | Pullover |
Color | Gray |
Fabric Weight | 5.9 oz |
Pockets | 1 |
Material | 29% Polyester, 71% Cotton |
Gender | Men's |
Type | Short |
Style | T-Shirt |
Standards | ANSI/ISEA 107 |
Description
Base Plate Blnded Short Slv Tshirt,S REG, Gender Men's, Style T-Shirt, Material 29 Percent Polyester, 71 Percent Cotton, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Gray, Sleeve Type Short, Sleeve Length 33 1/2 in, Size S, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Length 28 1/4 in, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Hydrogen, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-84-2)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1244650)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 3XL (62155)
- DUNLOP Knee Boots, Size 15, 15" H, Black, Plain, PR (8990400)
- TIMBERLAND PRO Small, Base Plate Blended SS Pocket T (TB0A1HNS015)
- TIMBERLAND PRO Medium, Base Plate Blended SS Pocket T (TB0A1HNS015)
- CARHARTT Long Sleeve T-Shirt, Black, M (K126-BLK MED REG)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, S (SC24LB SS S)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- CARHARTT Long Sleeve Henley, Black, M (K128-BLK MED REG)
- CARHARTT Long Sleeve T-Shirt, Navy, 2XLT (K126-NVY XXL TLL)
- Timberland Pro Work Shirts