Shop All Work Shirts
Timberland Pro
Base Plate Blnded Short Slv Tshirt, S REG
Mfr # TB0A1HNS015
Zoro # G0507602
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Closure Type Pullover
- Size S
- Color Black
- Fabric Weight 5.9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB0A1HNS015
- Zoro # G0507602
- UPC # 190287711536
- Country of Origin Guatemala
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Length | 28 1/4 in |
Sleeve Length | 33 1/2 in |
Minimum Chest Size | 34 in |
Maximum Chest Size | 36 in |
Minimum Neck Size | 14 in |
Maximum Neck Size | 14.5 in |
Description
Base Plate Blnded Short Slv Tshirt,S REG, Gender Men's, Style T-Shirt, Material 40 Percent Poly, 60 Percent Cotton, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Black, Sleeve Type Short, Sleeve Length 33 1/2 in, Size S, Minimum Neck Size 14 in, Maximum Neck Size 14.5 in, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Length 28 1/4 in, Cleaning and Care Instructions Machine Wash, Collar Style Rib Knit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Radio Frequency Fields Within Sign With Symbol, Landscape (OS-NS-A-710-L-17963)
- ZORO SELECT Hairnet, White, Universal, PK100 (109HPI-21 WHITE)
- POWERFLARE Softpack, 3, Red Lt, Ylw Shell (SP3-R-Y)
- ERGODYNE Lightweight Anti-Vibration Gloves, M (9000)
- TIMBERLAND PRO Small, Base Plate Blended SS Pocket T (TB0A1HNS015)
- TIMBERLAND PRO Medium, Base Plate Blended SS Pocket T (TB0A1HNS015)
- BERNE Performance Long Sleeve Pocket Tee, L (BSM39)
- RED KAP Mens Ss Navy Poplin Work Shirt, M (SP24NV SSLM)
- 5.11 Short Sleeve Utility Polo, L, LE Green (41180)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, XL (WS50HG RG XL)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SSLXXL)
- Timberland Pro Workwear and Protective Clothing