Shop All High Visibility Shirts & Sweatshirts
Timberland Pro
Base Plate Blnded Short Slv Tshirt, M REG
Mfr # TB0A1HNSC81
Zoro # G0507925
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Closure Type Pullover
- Fabric Weight 5.9 oz
- Color Gray
- Fits Chest Size 38 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1HNSC81
- Zoro # G0507925
- UPC # 190287711529
- Country of Origin Guatemala
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 28 1/4 in |
Sleeve Length | 34 1/2 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Base Plate Blnded Short Slv Tshirt,M REG |
Closure Type | Pullover |
Fabric Weight | 5.9 oz |
Color | Gray |
Standards | ANSI/ISEA 107 |
Number of Outside Pockets | 1 |
Material | 29% Polyester, 71% Cotton |
Gender | Men's |
Style | T-Shirt |
Front Closure Type | Pull-Over |
Sleeve Type | Short |
Description
Base Plate Blnded Short Slv Tshirt,M REG, Gender Men's, Style T-Shirt, Material 29 Percent Polyester, 71 Percent Cotton, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Gray, Sleeve Type Short, Sleeve Length 34 1/2 in, Size M, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Length 28 1/4 in, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB ZONE Scrub Pants, 2XL, Ceil Blue, 4.25 oz. (85221)
- 3M PELTOR Replacement Classic Tip, F/ ORA TAC, PK50 (420-2097-50)
- FUELWORX 1.5 gal. Red Injection Molded Plastic (47901)
- SKULLERZ BY ERGODYNE Safety Glasses, Copper Scratch-Resistant (DAGR)
- TIMBERLAND PRO Large, Base Plate Blended SS Pocket T (TB0A1HNSD67)
- TIMBERLAND PRO XL, Base Plate LS T-Shirt w/Logo (TB0A1HRV440)
- TIMBERLAND PRO Base Plate Blnded Short Slv Tshirt, M REG (TB0A1HNS015)
- TIMBERLAND PRO Base Plate Blnded Short Slv Tshirt, L REG (TB0A1HNS015)
- OCCUNOMIX T-Shirt, Mens, L, Yellow (LUX-SSETP2B-YL)
- ERB SAFETY T-Shirt, Class 3, Hi-Viz, Lime, M (61278)
- AZUSA SAFETY Hi-Visibility ANSI Yellow/Black Long Sleeve Mesh T-Shirt w/2" Reflective Tape & Fromt Pocket, M (LSTLB)
- Timberland Pro Workwear and Protective Clothing