Shop All High Visibility Shirts & Sweatshirts
Timberland Pro
Base Plate Blnded Short Slv Tshirt, M REG
Mfr # TB0A1HNS015
Zoro # G0507672
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Closure Type Pullover
- Fabric Weight 5.9 oz
- Features Back Length From High Point of Shoulder (M): 30 in, Built in 30+ UPF Sun Protection, Side Seam Construction Minimizes Twisting and Torqueing, Wicking Odor Resistant Fabric Next to Skin
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1HNS015
- Zoro # G0507672
- UPC # 190287712434
- Country of Origin Guatemala
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 28 1/4 in |
Sleeve Length | 34 1/2 in |
Minimum Neck Size | 15 in |
Maximum Neck Size | 15.5 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Description
Base Plate Blnded Short Slv Tshirt,M REG, Gender Men's, Style T-Shirt, Material 40 Percent Poly, 60 Percent Cotton, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Black, Sleeve Type Short, Sleeve Length 34 1/2 in, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15.5 in, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Length 28 1/4 in, Cleaning and Care Instructions Machine Wash, Collar Style Rib Knit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Safety Glasses, Gray Plutonite Lens, Scratch-Resistant (OO9296-04)
- EDWARDS SIGNALING weatherproof pull station sgl action key (MPSR1-S45W-GE)
- HONEYWELL Eyewash Station, Fendall Pure Flow 1000, Gravity-Fed, 7 Gallon Capacity (32-001000-0000)
- PIG Adhesive-Backed Grippy Mat, Oatmeal, 5ft L (GRP36909-OT)
- TIMBERLAND PRO Base Plate Blnded Short Slv Tshirt, L REG (TB0A1HNS015)
- TIMBERLAND PRO XL, Base Plate LS T-Shirt w/Logo (TB0A1HRV440)
- TIMBERLAND PRO Large, Base Plate Blended SS Pocket T (TB0A1HNSD67)
- OCCUNOMIX Hooded Sweatshirt, 2XL, ANSI Class 3 (LUX-HZSWTBX-Y2X)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-Y2X)
- GSS SAFETY Class 3 Long Sleeve T-Shirt w/Black (5113-3XL)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size XL (275R)
- Timberland Pro High Visibility Shirts & Sweatshirts