Shop All High Visibility Shirts & Sweatshirts
Timberland Pro
Base Plate Blnded Short Slv Tshirt, L REG
Mfr # TB0A1HNSC81
Zoro # G0507961
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Closure Type Pullover
- Color Gray
- Fabric Weight 5.9 oz
- Fits Chest Size 42 in to 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1HNSC81
- Zoro # G0507961
- UPC # 190287712427
- Country of Origin Guatemala
- Category High Visibility Shirts & Sweatshirts
Dimensions
Fits Chest Size | 42 in to 44 in |
Length | 28 1/4 in |
Size | L |
Sleeve Length | 35 1/2 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Base Plate Blnded Short Slv Tshirt,L REG |
Closure Type | Pullover |
Color | Gray |
Fabric Weight | 5.9 oz |
Standards | ANSI/ISEA 107 |
Material | 29% Polyester, 71% Cotton |
Number of Outside Pockets | 1 |
Gender | Men's |
Style | T-Shirt |
Front Closure Type | Pull-Over |
Sleeve Type | Short |
Description
Base Plate Blnded Short Slv Tshirt,L REG, Gender Men's, Style T-Shirt, Material 29 Percent Polyester, 71 Percent Cotton, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Gray, Sleeve Type Short, Sleeve Length 35 1/2 in, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 28 1/4 in, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, M/L (H312002)
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 3V Lithium (CO710)
- PORTWEST Iona Plus T-Shirt L/S, L (S346)
- ROCKY AlphaForce Zipper Composite Toe Public Service Boot, 6ME (FQ0006173)
- TIMBERLAND PRO Base Plate Blnded Short Slv Tshirt, M REG (TB0A1HNS015)
- TIMBERLAND PRO Base Plate Blnded Short Slv Tshirt, L REG (TB0A1HNS015)
- TIMBERLAND PRO XL, Base Plate LS T-Shirt w/Logo (TB0A1HRV440)
- TIMBERLAND PRO Large, Base Plate Blended SS Pocket T (TB0A1HNSD67)
- RADIANS XL Unisex Long Sleeve T-Shirt, 24 in. (ST21-NPGS-XL)
- OCCUNOMIX Hooded Sweatshirt, 4XL, ANSI Class 3 (LUX-HZSWTBX-Y4X)
- PORTWEST Hi-Vis 2-Tone Zipped Hoodie, XL (UB315)
- Timberland Pro High Visibility Clothing