Shop All High Visibility Shirts & Sweatshirts
Timberland Pro
Base Plate Blnded Short Slv Tshirt, L REG
Mfr # TB0A1HNS015
Zoro # G0507620
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Closure Type Pullover
- Color Black
- Fabric Weight 5.9 oz
- Features Back Length From High Point of Shoulder (M): 30 in, Built in 30+ UPF Sun Protection, Side Seam Construction Minimizes Twisting and Torqueing, Wicking Odor Resistant Fabric Next to Skin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1HNS015
- Zoro # G0507620
- UPC # 190287713332
- Country of Origin Guatemala
- Category High Visibility Shirts & Sweatshirts
Dimensions
Fits Chest Size | 42 in to 44 in |
Length | 28 1/4 in |
Size | L |
Sleeve Length | 35 1/2 in |
Minimum Neck Size | 16 in |
Maximum Chest Size | 44 in |
Maximum Neck Size | 16.5 in |
Minimum Chest Size | 42 in |
Description
Base Plate Blnded Short Slv Tshirt,L REG, Gender Men's, Style T-Shirt, Material 40 Percent Poly, 60 Percent Cotton, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Black, Sleeve Type Short, Sleeve Length 35 1/2 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16.5 in, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 28 1/4 in, Cleaning and Care Instructions Machine Wash, Collar Style Rib Knit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891300)
- NEWSTRIPE Stencil, 8" FIRE LANE, 1/16" (10001971)
- ULTRATECH Drum Spill Containment Pallet, 75 gal Spill Capacity, 4 Drum, 9000 lb., Polyethylene (9630)
- US WEIGHT Steel Stanchion, Silver, 13ft, Blk Belt, PR (U2103EXT)
- TIMBERLAND PRO Base Plate Blnded Short Slv Tshirt, M REG (TB0A1HNS015)
- TIMBERLAND PRO Large, Base Plate Blended SS Pocket T (TB0A1HNSD67)
- TIMBERLAND PRO XL, Base Plate LS T-Shirt w/Logo (TB0A1HRV440)
- CARHARTT High Visibility Zip Up Sweatshirt, 2XL (104988-BLM2XLREG)
- GSS SAFETY Moisture Wicking Shrt Slv Safety T-Shirt (5501-TALL 2XL)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-L)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, 3XL (9134-3X)
- Timberland Pro High Visibility Shirts & Sweatshirts