Shop All Work Shirts
Timberland Pro
Base Plate Blended Long Sleeve T-Shirt W
Mfr # TB0A1HRV644
Zoro # G9803256
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Type Long
- Cleaning and Care Instructions Machine Wash
- Moisture-Wicking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB0A1HRV644
- Zoro # G9803256
- UPC # 193392075586
- Country of Origin Guatemala
- Category Work Shirts
Details
Promotion Restriction | Not eligible for promotion |
Item | Base Plate Blended Long Sleeve T-Shirt W |
Gender | Men's |
Type | Long |
Cleaning and Care Instructions | Machine Wash |
Moisture-Wicking | Yes |
Tag-less | Yes |
Collar Style | Rib Knit |
Description
Base Plate Blended Long Sleeve T-Shirt W, Gender Men's, Style T-Shirt, Material 29 Percent Poly, 71 Percent Cotton, Sleeve Type Long, Cleaning and Care Instructions Machine Wash, Collar Style Rib Knit, Features Side Seam Construction Minimizes Twisting and Torqueing, Wicking Fabric Next to Skin, Moisture-Wicking Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Plastic Acetylene Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU4-0014-NP_10X7)
- LYLE No Smoking Sign, 7" H, 5 in W, Reflective Sheeting, Vertical Rectangle, English, U1-1014-RD-PK2_5x7 (U1-1014-RD-PK2_5x7)
- VESTIL Yellow Cylinder Cabinet Horizontal 12 Cylinder Capacity (CYL-H-12)
- CONDOR Hot Mill Gloves, White/Rust, XL, PR (4A277)
- TIMBERLAND PRO Medium, Base Plate Blended SS Pocket T (TB0A1HNS015)
- TIMBERLAND PRO Small, Base Plate Blended SS Pocket T (TB0A1HNS015)
- CARHARTT Pocket T-Shirt, Men's, Color Green, Size XL (K87-BLMXLREG)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- CARHARTT Long Sleeve T-Shirt, Navy, XL (K126-NVY XLG REG)
- TOUGH DUCK Sleeveless Polyester Jersey T-Shirt (ST152)
- RED KAP Mens Cotton Work Shirt Navy, M (SC30NV RG M)
- Timberland Pro Workwear