Shop All Work Shirts
Timberland Pro
Base Plate Blended Long Sleeve T-Shirt W
Mfr # TB0A1HRV644
Zoro # G9803213
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Type T-Shirt
- Collar Style Rib Knit
- Tag-less Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1HRV644
- Zoro # G9803213
- UPC # 193392075104
- Country of Origin Guatemala
- Category Work Shirts
Details
Promotion Restriction | Not eligible for promotion |
Item | Base Plate Blended Long Sleeve T-Shirt W |
Gender | Men's |
Type | T-Shirt |
Collar Style | Rib Knit |
Tag-less | Yes |
Cleaning and Care Instructions | Machine Wash |
Moisture-Wicking | Yes |
Description
Base Plate Blended Long Sleeve T-Shirt W, Gender Men's, Style T-Shirt, Material 29 Percent Poly, 71 Percent Cotton, Sleeve Type Long, Cleaning and Care Instructions Machine Wash, Collar Style Rib Knit, Features Side Seam Construction Minimizes Twisting and Torqueing, Wicking Fabric Next to Skin, Moisture-Wicking Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, L, PR (330L-09)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWH2X0025NF)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Work Gloves, 3/4 Foam Latex Coating, Black, XL (LW1030)
- MOON AMERICAN Nozzle Gasket, 2 In., EPDM (813-20)
- TIMBERLAND PRO Small, Base Plate Blended SS Pocket T (TB0A1HNS015)
- TIMBERLAND PRO Medium, Base Plate Blended SS Pocket T (TB0A1HNS015)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Tan, 4XL, REG (105702-TAN4XLREG)
- MOBILE COOLING Men's Drirelease Mobile Cooling Short Sleeve Shirt, Morel Gray, XL (MCMT02340521)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, L (S535DS TL L)
- 5.11 Job Shirt 1/4 Zip, Black, S (72314)
- Timberland Pro Work Shirts