Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, W, 9, Gray, PR
Mfr # TB1A1GT9065
Zoro # G710869772
product price: $124.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Family Athletic Shoe
- Metal Chip-Resisting Sole (PRINT) Yes
- Conductive No
- Width W
- Completely Non Metallic No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1GT9065
- Zoro # G710869772
- UPC # 197064649204
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Width | W |
Size | 9 |
Size (PRINT) | 9 |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 9, Static Dissipative Yes, Style Number TB1A1GT9, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, 3XL, PR (3601KXXXL)
- ZORO SELECT Ball Valve Lockout, 5 Max. Padlocks (45MZ62)
- PUR N95 General Purpose Face Mask White One Size Fits Most 5 pk, 5PK (64032)
- US WEIGHT Black Mount, 8 ft, Caution Belt (U2500CAU)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 9.5M, Brown, PR (63189)
- TIMBERLAND PRO Athletic Shoe, W, 10, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Athletic Shoe, W, 10 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Athletic High-Top, W, 10, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO Oxford Shoe, W, 10, Brown, PR (TB163189214)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 6, Black, PR (A7127)
- Timberland Pro Foot Protection