Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, W, 9, Blue, PR
Mfr # TB1A1HRU001
Zoro # G610936802
product price: $81.29
/pr
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Midsole Material Polyurethane
- Toe Shape Round
- Closure Lace Up
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1HRU001
- Zoro # G610936802
- UPC # 197064520916
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 9 |
Width | W |
Size (PRINT) | 9 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Blue, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 9, Static Dissipative No, Style Number TB1AIHRU, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID SVSUR6 ANSI Type R Class 2 Orange TwoTone HiVis Surveyors Vest, LXL (SVSUR6-O-LXL)
- TINGLEY Overall, Yellow, 3XL (O32007)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1057-HI_12x18 (T1-1057-HI_12x18)
- HONEYWELL NORTH Set of Lens Clamps Replacement (80799A)
- TIMBERLAND PRO Athletic Shoe, W, 11 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 5.5M, Brown, PR (63189)
- TIMBERLAND PRO Work Shoes, Slip On, Steel, Mns, 8W, Brn, PR (86509)
- TIMBERLAND PRO Oxford Shoe, M, 11, Brown, PR (TB163189214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Black, PR (TB150507001)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 8W, Brown, PR (85590)
- ROCKPORT WORKS Boat Shoes, Steel, 8-1/2W, PR (RK676)
- Timberland Pro Steel Toe Shoes