Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, W, 9, Black, PR
Mfr # TB1A16NN001
Zoro # G210869968
original price:
$89.95
3% off
new price: $86.55
/pr
Free Shipping & Returns
Not eligible for select promotions
$86.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical-Resisting Sole (PRINT) Yes
- Metatarsal Guard (PRINT) No
- Size (PRINT) 9
- ASTM Standards Met (PRINT) Compression (C), Impact (I), Static Dissipative (SD)
- Metal Chip-Resisting Sole (PRINT) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A16NN001
- Zoro # G210869968
- UPC # 197064721313
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size (PRINT) | 9 |
Size | 9 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative Yes, Style Number TB1A16NN, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Blue, XL, PR (19L481)
- ANSELL HyFlex® Yellow Cut Resistant Sleeve, 24 gage (70-128)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x28-1/2 In. (0385SNAVLAR)
- RANGER BY HONEYWELL Overboot, Men, 13, 5-Buckle, Blk, Rubber, PR (T369/13)
- TIMBERLAND PRO Athletic Shoe, M, 9, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Athletic Shoe, W, 9, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Athletic Shoe, W, 8, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Athletic High-Top, M, 15, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO Loafer Shoe, W, 10, Black, PR (TB187528001)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 12, 2E Width (582072BLK120)
- Timberland Pro Steel Toe Shoes