Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, W, 9 1/2, Blue, PR
Mfr # TB1A1HRU001
Zoro # G510936766
original price:
$89.95
7% off
new price: $83.09
/pr
Free Shipping & Returns
Not eligible for select promotions
$83.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outsole Material Polyurethane
- For Outdoor Traction No
- Insulated No
- Non-Marking Sole Yes
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1HRU001
- Zoro # G510936766
- UPC # 197064521012
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size (PRINT) | 9 1/2 |
Size | 9 1/2 |
Width | W |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Blue, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 9 1/2, Static Dissipative No, Style Number TB1AIHRU, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Black (R) Sweatshirt size L (37084)
- ATTWOOD MARINE Attwood Portable Fuel Tank - 6 Gallon w/o Gauge (8806LP2)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, L (2RB37)
- BDG Grey Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-325-10)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Black, PR (TB150507001)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 10 1/2, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB163189214)
- TIMBERLAND PRO Loafer Shoe, W, 10, Black, PR (TB187528001)
- TIMBERLAND PRO Athletic Shoe, W, 9, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Loafer Shoe, M, 9, Black, PR (TB187528001)
- SKECHERS Work Shoes, Alloy, Womens, 10, D, Black, PR (76553 - BKBL SZ 10)
- Timberland Pro Steel Toe Shoes