Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, W, 9 1/2, Black, PR
Mfr # TB1A5NZP001
Zoro # G211947214
product price: $89.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 1/2
- Electrical Hazard Rated Yes
- Waterproof No
- Outsole Material EVA
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A5NZP001
- Zoro # G211947214
- UPC # 197064745333
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Size | 9 1/2 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number TB1A5NZP001, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Shoe Covers, SMS, Blue, Universal, PK100 (69252)
- DICKIES 34" x 34" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X34)
- AIGNER INDEX Magnetic Roll, 1in (MX-100)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 3XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH3X002500)
- TIMBERLAND PRO Loafer Shoe, W, 10, Black, PR (TB187528001)
- TIMBERLAND PRO Athletic High-Top, M, 15, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO Athletic Shoe, M, 11 1/2, Black, PR (TB1A5NZP001)
- TIMBERLAND PRO Athletic High-Top Shoe, W, 10, Black, PR (TB1A11QF001)
- TIMBERLAND PRO Oxford Shoe, W, 10, Brown, PR (TB163189214)
- TIMBERLAND PRO Athletic Shoe, W, 9, Blue, PR (TB1A1HRU001)
- KEEN Size 12 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- Timberland Pro Foot Protection