Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, W, 9 1/2, Black, PR
Mfr # TB1A16NN001
Zoro # G610870069
original price:
$89.95
4% off
new price: $85.79
/pr
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Upper Material Synthetic Fabric
- Gender (PRINT) Men's
- Static Dissipative Yes
- All-Leather Upper No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A16NN001
- Zoro # G610870069
- UPC # 197064721535
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative Yes, Style Number TB1A16NN, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, White, Sanitary Sewer, PK5 (7250-4-PK)
- BRADY Ball Valve Lockout, Fits Sz 1-1/4 to 3 (65669)
- GLOBAL INDUSTRIAL Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200PK (708375)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL120BWH2X001200)
- TIMBERLAND PRO Athletic High-Top, W, 10, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Black, PR (TB150507001)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 10 1/2, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12M, Brn, PR (53534)
- TIMBERLAND PRO Athletic Shoe, W, 9, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Athletic High-Top Shoe, W, 10, Black, PR (TB1A11QF001)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 8-1/2D, PR (402109)
- Timberland Pro Foot Protection