Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic Shoe, W, 8, Gray, PR
Mfr # TB0A2B6X065
Zoro # G509984419
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Gray/Orange
- Size 8
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB0A2B6X065
- Zoro # G509984419
- UPC # 196009180185
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Size (PRINT) | 8 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Orange, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size (PRINT) 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (Y604102)
- SAFE HANDLER Front Brim Hard Hat, Ratchet (4-Point), White (SH-ES-IMPRO-HDPE-HH5W)
- MOLDEX Moldex 1500 Series N95 Respirator & Surgical Mask, Small, 20/Box, 1511 (1511)
- ZORO SELECT Chemical Label, 2-1/2 In. H, PK250 (8EE37)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB192615214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 8 1/2, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Size 9-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO Mens PRO(R) Disruptor AlloyToe Chukka (TB0A1BAB214)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 11, Brown, PR (TB0A42FY214)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- CAROLINA SHOE Size 11 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- Timberland Pro Composite Toe Boots and Shoes