Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, W, 8, Blue, PR
Mfr # TB0A1HRU001
Zoro # G3555795
product price: $99.95
/pr
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Outdoor Traction No
- Completely Non Metallic No
- Mark II Slip Test Results- Dairy Tile Oily Not Tested
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1HRU001
- Zoro # G3555795
- UPC # 190852680229
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Heel Height | Less Than 1/2 in |
Size | 8 |
Footwear Width | W |
Footwear Size | 8 |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number A1HRU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, L, 100 PK, White (GRDR-LG-1-T)
- DURABLE CORP Anti-Slip Barefoot, Self Draining Matting 3'x33' Ocean Blue (H2K3x33BLU)
- MCR SAFETY Industry Grade Cow Driver Patch, S, PK12 (32055S)
- CARHARTT Bib Overall, Dark Navy, 34in. x 30in. (101626-410 34 30)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 5.5M, Brown, PR (63189)
- TIMBERLAND PRO Athletic Shoe, W, 9 1/2, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Loafer Shoe, W, 10, Black, PR (TB187528001)
- TIMBERLAND PRO Athletic Shoe, W, 8, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 9.5M, Brown, PR (63189)
- TIMBERLAND PRO Athletic Shoe, M, 13, Blue, PR (TB1A1HRU001)
- Timberland Pro Steel Toe Shoes