Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, W, 8, Black, PR
Mfr # TB1A2A47001
Zoro # G911947217
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 8
- Electrical Hazard Rated No
- Waterproof No
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A2A47001
- Zoro # G911947217
- UPC # 197064739424
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 8 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number TB1A2A47001, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, M (3882M)
- WESTWARD Knee Pads, Non-Skid, Gel, Univ, PR (12F684)
- HY-KO Braille Use Stairs Signs 6" x 9", 3PK (A20022)
- MILWAUKEE TOOL Safety Glasses, Yellow Anti-Scratch (48-73-2101)
- TIMBERLAND PRO Athletic Shoe, W, 9, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Wmns, 7.5W, Blk, PR (87528)
- TIMBERLAND PRO Athletic Shoe, W, 9 1/2, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Athletic Shoe, M, 6 1/2, Pink, PR (TB0A1I5Q001)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 9M, Brown, PR (85590)
- TIMBERLAND PRO Athletic Shoe, W, 12, Black, PR (TB1A5NZP001)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 10.5M, Brn, PR (RK6736)
- Timberland Pro Steel Toe Shoes