Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic Shoe, W, 8 1/2, Gray, PR
Mfr # TB0A2B6X065
Zoro # G209984382
original price:
$130.99
8% off
new price: $119.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Gray/Orange
- Size 8 1/2
- Waterproof No
- Toe Cap Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A2B6X065
- Zoro # G209984382
- UPC # 196009180284
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | W |
Size (PRINT) | 8 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Orange, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED Road Emergency Beacon LED Flare KIT w/ Storage Case- Red (TS-FLED-KIT-RD)
- ZETEX PLUS Heat Resistant Gloves, Tan, Double Palm, PR (2100040)
- SELLSTROM Fire Blanket and Duffel Bag, Fiberglass (S97452)
- PIP Ambi-dex Axle, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (63-532PF/XXL)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB189697214)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB0A128P2141)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Brown, PR (TB192641214)
- TIMBERLAND PRO Wrk Boots, Mens, 11-1/2, M, Goodyear Welt, PR (92615)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10, Black, PR (TB0A42GN001)
- ARIAT Size 8-1/2 Men's Wellington Boot Composite Work Boot (10020094)
- Timberland Pro Foot Protection