Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, W, 7, Blue, PR
Mfr # TB1A1HRU001
Zoro # G010936785
product price: $89.95
/pr
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chemical-Resisting Sole (PRINT) Yes
- Midsole Material Polyurethane
- Static Dissipative No
- ASTM Standards Met (PRINT) Compression (C), Electrical Hazard (EH), Impact (I)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1HRU001
- Zoro # G010936785
- UPC # 197064520244
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Width | W |
Size (PRINT) | 7 |
Size | 7 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Blue, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 7, Static Dissipative No, Style Number TB1AIHRU, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPPLER Zytron 100XP Level B/C Coveralls XX-Large/XXX-Large (WPL907-2X3X)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-3X (SV3B-2ZOM-3X)
- SIGNMISSION Reserved For Employee Of The Month 12inx18in Heavy Gauges, A-1218 Employee - Reserved Em Month (A-1218 Employee - Reserved Em Month)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224DC)
- TIMBERLAND PRO Athletic High-Top, W, 10, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 6W, Brown, PR (63189)
- TIMBERLAND PRO Athletic Shoe, W, 9, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Athletic Shoe, W, 9, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Athletic Shoe, W, 10 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic Shoe, W, 5 1/2, Black, PR (TB1A2A47001)
- FLORSHEIM Size 11-1/2 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- Timberland Pro Foot Protection