Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, W, 7 1/2, Blue, PR
Mfr # TB0A1HRU001
Zoro # G3556050
product price: $99.95
/pr
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chemical Resisting Sole Yes
- Upper Boot Material Man Made
- Max. Heat Rating 248 Degrees F
- Toe Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1HRU001
- Zoro # G3556050
- UPC # 190852680144
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Footwear Width | W |
Height | 4 in |
Size | 7 1/2 |
Heel Height | Less Than 1/2 in |
Footwear Size | 7 1/2 |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 7 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number A1HRU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Do Not Enter When Red Light Is On Spanish (OS-DS-A-710-VS-1141)
- NEVS 3/4" wide x 500" Brown Labeling Tape (T-75-Brown)
- BULLARD Respirator, Cartridge (41AF)
- TINGLEY Safeyflex Flame Resistant Rain Bib Overall, Green, L (O41008)
- TIMBERLAND PRO Athletic Shoe, W, 9 1/2, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Athletic Shoe, W, 8, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Loafer Shoe, W, 10, Black, PR (TB187528001)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12W, Brn, PR (53534)
- TIMBERLAND PRO Athletic Shoe, W, 10 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Loafer Shoe, W, 9, Black, PR (TB187528001)
- REEBOK Safety Shoe, 12, M, Black, Composite, PR (RB4039)
- Timberland Pro Steel Toe Shoes