Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, W, 7 1/2, Black, PR
Mfr # TB1A2A47001
Zoro # G911947224
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 7 1/2
- Electrical Hazard Rated No
- Waterproof No
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A2A47001
- Zoro # G911947224
- UPC # 197064739103
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 7 1/2 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number TB1A2A47001, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO L-XL, Lime, Class E, Mesh Pants (3117-L-XL)
- GVS-RPB Safety Lens (16-810)
- MCR SAFETY Economy Cd Grain Cowhide Driver, M, PK12 (3202M)
- NMC Caution Chock Wheels Before Loading Or Unloading Sign, C434RB (C434RB)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11 1/2, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Athletic Shoe, W, 13, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic Shoe, W, 9, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Loafer Shoe, W, 7, Black, PR (TB187528001)
- TIMBERLAND PRO Athletic Shoe, W, 12, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB1A16NN001)
- GEORGIA BOOT Size 11 W Men's Loafer Shoe Steel Work Shoe, Soggy Brown (GS262)
- Timberland Pro Steel Toe Shoes