Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, W, 7 1/2, Black, PR
Mfr # TB1A176A001
Zoro # G311219730
product price: $109.95
/pr
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Oil-Resisting Sole Yes
- Chemical-Resisting Sole Yes
- Overall Height 4 in
- Completely Non Metallic No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A176A001
- Zoro # G311219730
- UPC # 197064690589
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Overall Height | 4 in |
Width | W |
Size | 7 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number TB1A176A, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Perma-Lined Panel Jacket JT50BN LN XXL (JT50BN LN XXL)
- HANDI TREADS Adhesive Anti-Slip Treads 6"x 24"- Reflective Stripe Grit, PK4 (HTTG0624RP4)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Snap Cuff, Color: Light Blue, X-Large (JKV8825SPLB)
- SIGNMISSION OSHA Sign, Do Not Enter Confined Space Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1146-10PK)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB186509214)
- TIMBERLAND PRO Loafer Shoe, W, 10 1/2, Brown, PR (TB191694214)
- TIMBERLAND PRO Athletic Shoe, W, 11 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 8M, Brn, PR (53534)
- TIMBERLAND PRO Athletic Shoe, W, 12, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Mens PRO(R) Mudsill Steel-Toe Work Shoe (TB061009484)
- FLORSHEIM Work Shoes, 10 Size, Black, Alloy, Mens, PR (FE2020)
- Timberland Pro Steel Toe Shoes