Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, W, 6, Black, PR
Mfr # TB1A5RSX001
Zoro # G111947222
product price: $106.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6
- Electrical Hazard Rated Yes
- Waterproof No
- Outsole Material EVA
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A5RSX001
- Zoro # G111947222
- UPC # 197064765751
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 6 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6, Static Dissipative No, Style Number TB1A5RSX001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Z77 (465Z77)
- HY-KO Sign, Women, Silver Background, Vinyl, 2 x 8 in Dimensions (479)
- ANGRY BULL BARRICADES Steel Barricade, Hot-Dipped Galvanized Steel, 44 in. H, 8.5 ft. L, 26 in. W, Silver (AC-HDX85-BR-GA)
- CONDOR Driver Gloves, M, Cream, PR (20GZ19)
- TIMBERLAND PRO Oxford Shoe, W, 10, Brown, PR (TB163189214)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB186509214)
- TIMBERLAND PRO Loafer Shoe, W, 10 1/2, Brown, PR (TB191694214)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB163189214)
- TIMBERLAND PRO Loafer Shoe, W, 9, Brown, PR (TB191694214)
- TIMBERLAND PRO Loafer Shoe, M, 7 1/2, Black, PR (TB187528001)
- FLORSHEIM Size 12 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- Timberland Pro Foot Protection