Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic Shoe, W, 6, Black, PR
Mfr # TB0A2A47001
Zoro # G309984619
Free Shipping & Returns
Not eligible for select promotions
$119.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black
- Size 6
- Waterproof No
- Midsole Technology Hover Spring(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB0A2A47001
- Zoro # G309984619
- UPC # 195440236765
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 |
Size (PRINT) | 6 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number TB0A2A47001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- PYLE Vehicle Speed Bump - Car & Truck Speed Bump Traffic Guard (9.8’ Ft.) (PSPD16)
- CONDOR 12" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP1)
- M A MATTING Complete Comfort Mat with Holes, Black 3' x 10' (4960310900)
- TIMBERLAND PRO Size 8 1/2 Women's Pull On Alloy Boot, Turkish Coffee (TB0A2959214)
- TIMBERLAND PRO Size 7 Women's Hiker Boot Composite Boot, Black (TB0A21QA001)
- TIMBERLAND PRO Wrk Boots, Mens, 11, M, Goodyear Welt, Brn, PR (92615)
- TIMBERLAND PRO Athletic Shoe, W, 8, Black, PR (TB0A5NZP001)
- TIMBERLAND PRO Athletic Shoe, W, 13, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Hiker Shoe, M, 12, Brown, PR (TB0A1ZR1214)
- AVENGER SAFETY FOOTWEAR Size 8 RIPSAW WELLINGTON AT, MENS PR (A7830-8M)
- Timberland Pro Composite Toe Boots and Shoes